6206-2Z-N-L038
Description
6206-2Z-N-L038 DEEP GROOVE BALL BEARING ; SGL ROW 30MM ID 62MM OD 16MM WD
Part # 6206-2Z-N-L038
BDI # 1149598
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | With Snap Ring Groove | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3205 A-2Z/C3
Description
3205 A-2Z/C3 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM DOUBLE ROW
Part # 3205 A-2Z/C3
BDI # 1250283
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258102
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6207 2ZNRJEM
Description
6207 2ZNRJEM DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 6207 2ZNRJEM
BDI # 1267755
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2296
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6306-2Z-N
Description
6306-2Z-N DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6306-2Z-N
BDI # 19409526
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | With Snap Ring Groove | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6009ZZNR
Description
6009ZZNR DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W DOUBLE SHIELDED
Part # 6009ZZNR
BDI # 17143621
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes