6310DDU
Description
6310DDU DEEP GROOVE BALL BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310DDU
BDI # 1413008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6311 2RSJEM
Description
6311 2RSJEM DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD 2-SEALS
Part # 6311 2RSJEM
BDI # 21988023
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2357
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211 2RSNRJEM
Description
6211 2RSNRJEM DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 6211 2RSNRJEM
BDI # 1268171
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2065
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6310-2RSR-L038
Description
6310-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6310-2RSR-L038
BDI # 1411151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3309
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311-2RS1/C3GJN
Description
6311-2RS1/C3GJN DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 6311-2RS1/C3GJN
BDI # 1261727
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No