100SF15
Description
100SF15 ROLLER CHAIN SPROCKET ; 1-1/4" P 15T BORE FOR SF BUSHING
Part # 100SF15
BDI # 614409
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Global Part Number GPN:
31192
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
40BS15HT 5/8
Description
40BS15HT 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 5/8" BORE
Part # 40BS15HT 5/8
BDI # 619561
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
32415
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
H50B15
Description
H50B15 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 15T B-STYLE W/HT
Part # H50B15
BDI # 913951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
DS40A15
Description
DS40A15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1/2" MIN PLAIN BORE
Part # DS40A15
BDI # 607026
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
570482
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore