CFH 3/4 SB
Description
CFH 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # CFH 3/4 SB
BDI # 1402475
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22541
CF 3/4 SB
Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # CF 3/4 SB
BDI # 1402438
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20648
CR12BUU
Description
CR12BUU CAM FOLLOWER BEARING ; 3/4" ROLLER DIA 1/2" ROLLER WIDTH
Part # CR12BUU
BDI # 1402859
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Caged
Global Part Number GPN:
238211
RS100-2-CL
Description
100-2 CP C/L CHAIN CONNECTING LINK ; 100-2 1-1/4" CHAIN PITCH COTTERED
Part # RS100-2-CL
BDI # 903604
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602799
Chain Series:
Standard
Internal Special Features:
No
RS100-1-CL
Description
100 C/P CHAIN CONNECTING LINK ; 1-1/4" CHAIN PITCH COTTERED
Part # RS100-1-CL
BDI # 903531
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602691
Chain Series:
Standard
Internal Special Features:
No