Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
NART30UUR
Description
NART30UUR CAM FOLLOWER BEARING ; 30MM BORE 62MM RLR DIA 28MM RLR WIDTH
Part # NART30UUR
BDI # 515876
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | Non-Separable | With Inner Ring
Global Part Number GPN:
238629
LR5304-2HRS-TVH-XL
Description
LR5304-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5304-2HRS-TVH-XL
BDI # 1175345
Features
Roller Width - Inch:
0.874
Roller Width - Millimeter:
22.2
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Heavy Duty | Lip Seal
Global Part Number GPN:
239672
NUTR30-X-A
Description
NUTR30-X-A CAM FOLLOWER BEARING ; 30MM BORE 62MM RLR DIA
Part # NUTR30-X-A
BDI # 1175933
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239831
NUTR2562
Description
NUTR2562 CAM FOLLOWER BEARING ; 25MM BORE 62MM RLR DIA
Part # NUTR2562
BDI # 1412412
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239825