2104 200/1 WR 56C SINGLE OUTPUT
Description
2104 200/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2104 200/1 WR 56C SINGLE OUTPUT
BDI # 470771
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.62
928100
Description
928100 AIR ENGAGED CLUTCH/BRAKE ; 0.875IN BORE DIA NEMA C-FACE MOUNTED
Part # 928100
BDI # 455874
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting
Inch - Metric:
Inch
Bore - Millimeter:
22.225
Other Features:
Black Oxide Finish | Open Design
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Not Available
Product Name:
Clutch and Brake
165 1/1 D E ST
Description
165 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 165 1/1 D E ST
BDI # 476464
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
8.188
801440
Description
801440 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 5/8" BORE
Part # 801440
BDI # 454970
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting | Stopping | Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Global Part Number GPN:
415207
Housing Style:
Cylindrical
Pressure:
80psi
Mounting Method:
Flange Mounted | Shaft
Torque:
Maximum Static Torque Clutch-190Lb-in | Brake-210Lb-in
928500
Description
928500 AIR/PNEUMATIC BRAKING SYSTEM ; STRAIGHT FB 5/8" BORE HOLLOW BORE
Part # 928500
BDI # 455878
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Stopping | Holding | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Global Part Number GPN:
418178
Housing Style:
Cylindrical
Pressure:
80psi
Mounting Method:
C-Face | Shaft
Torque:
Maximum Static Torque 540Lb-in