LFR5301-10-2Z
Description
LFR5301-10-2Z CAM FOLLOWER BEARING ; 12MM X 42MM X 19MM
Part # LFR5301-10-2Z
BDI # 15056927
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row