MCFR 47 S

COMPARE

MCFR 47 S

Description
MCFR 47 S CAM FOLLOWER BEARING

MCGILL

Part # MCFR 47 S

BDI # 345007

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21119

Price Inventory : Available to order
Loading Price
QTY