CRS-10
Description
CRS-10 STUD TRACK ROLLER ; 5/8IN OD 1/4-20UNF W/SEAL AND WASHER
Part # CRS-10
BDI # 1086245
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement | With Seals and Internal Thrust Washers