IDM2334T
Description
IDM2334T INVERTER AC MOTOR ; 60M 4P TEBC HOR 256TC T'STATS INV DUTY
Part # IDM2334T
BDI # 128871
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted
IDM3584T
Description
IDM3584T INVERTER DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ
Part # IDM3584T
BDI # 128876
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
ZDM3770T
Description
ZDM3770T VECTOR DUTY AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 0738M TEBC
Part # ZDM3770T
BDI # 132152
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM3661T
Description
ZDM3661T VECTOR DUTY AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEBC F1
Part # ZDM3661T
BDI # 132144
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3774T
Description
IDM3774T INVERTER AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEBC F
Part # IDM3774T
BDI # 128890
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted