Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30997
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
50BS14HT 5/8
Description
50BS14HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS14HT 5/8
BDI # 621287
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
32504
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567827
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
H6014X 1 1/4
Description
H6014X 1 1/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H6014X 1 1/4
BDI # 324406
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With Set Screw
Global Part Number GPN:
7380
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
D60B14H
Description
D60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B14H
BDI # 607936
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Duplex Type
Global Part Number GPN:
30661
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore