HB482 140-CC 17.55 1-1/4IN SHFT
Description
H4C14S01755 HELICAL GEAR REDUCER
Part # HB482 140-CC 17.55 1-1/4IN SHFT
BDI # 298716
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB482CN180TC/14.68A1SI1.250X2.36
Description
H4C18S01468 HELICAL GEAR REDUCER
Part # HB482CN180TC/14.68A1SI1.250X2.36
BDI # 298775
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
F611C-2-B7
Description
F611C-2-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # F611C-2-B7
BDI # 165387
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338455
Mounting Method:
Base Mounted
Overall Length - Inch:
8.5