F715-40-B5-J
Description
F715-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # F715-40-B5-J
BDI # 171430
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343525
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
325Q140L30
Description
325Q140L30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 325Q140L30
BDI # 350927
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365348
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
206Q56H10 107
Description
206Q56H10 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 206Q56H10 107
BDI # 351130
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363753
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
FWC726-300-B5-G
Description
FWC726-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # FWC726-300-B5-G
BDI # 171809
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343916
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
325Q140L40
Description
325Q140L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 325Q140L40
BDI # 350928
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365349
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06