Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Plain Style | Type A | Minimum Bore 3/4
Global Part Number GPN:
668418
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568487
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.654
Chain Size:
62
Chain Pitch - Millimeter:
42.012
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.39
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
162.306
Mounting Method:
Rough Bore
120BTB12
Description
120BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 120BTB12
BDI # 615062
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31935
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35911
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore