P144-14M-40-3020 HT250
Description
P144-14M-40-3020 SYNCH SPROCKET ; NON RETURNABLE
Part # P144-14M-40-3020 HT250
BDI # 255545
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
40