Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
QD Bushing
Global Part Number GPN:
30452
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Duplex Type
Global Part Number GPN:
30652
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577641
Pitch Diameter - Millimeter:
303.022
P68-14M-85-F
Description
P68-14M-85-F SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P68-14M-85-F
BDI # 413823
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P68-14MGT-170
Description
P68-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 68GROVES 14MM P 170MM W
Part # P68-14MGT-170
BDI # 1125853
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed