P72-5M-25-SDS
Description
P72-5M-25-SDS HTD SYNCH SPROCKET ; NON RETURNABLE
Part # P72-5M-25-SDS
BDI # 19377017
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Global Part Number GPN:
30308
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31042
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
72L075 SD
Description
72L075 SD SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 72L075 SD
BDI # 624000
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573692
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Global Part Number GPN:
36289
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore