YCRSC-20
Description
YCRSC-20 CAM YOKE ROLLER NEEDLE BEARING ; CROWNED OD
Part # YCRSC-20
BDI # 210981
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Rolling Element:
Needle Bearing
BCF 1 1/4 S
Description
BCF 1 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # BCF 1 1/4 S
BDI # 347020
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Screwdriver Slot | Self Lubricating | Lubri-Disc Seals
Global Part Number GPN:
20682
CRSBE-20
Description
CRSBE-20 CAM FOLLOWER BEARING ; CYLINDRICAL OD SEALED
Part # CRSBE-20
BDI # 198475
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Roller Width - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25