Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch:
13
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
21
23248 CACK/C083W507
Description
23248 CACK/C083W507 SPHR ROLLER BRG
Part # 23248 CACK/C083W507
BDI # 1247814
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23160 CACK/C083W507
Description
23160 CACK/C083W507 SPHR ROLLER BRG
Part # 23160 CACK/C083W507
BDI # 1247629
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/500 CA/C083W509
Description
230/500 CA/C083W509 SPHR ROLLER BRG
Part # 230/500 CA/C083W509
BDI # 1247002
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing