27452 / 2.75X3.876X0.433 CRWHA1 P
Description
CRSEAL 27452 / 2.75X3.876X0.433 CRWHA1 P ; DBL LIP SEAL
Part # 27452 / 2.75X3.876X0.433 CRWHA1 P
BDI # 1243873
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184758
27292 / 2.75X3.543X0.438 CRWH1 P
Description
CRSEAL 27292 / 2.75X3.543X0.438 CRWH1 P ; SGL LIP SEAL
Part # 27292 / 2.75X3.543X0.438 CRWH1 P
BDI # 1249129
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184747
34891 / 3.5X4.501X0.438 CRWHA1 P
Description
CRSEAL 34891 / 3.5X4.501X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 34891 / 3.5X4.501X0.438 CRWHA1 P
BDI # 1244131
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185522
39930 / 4X4.999X0.438 CRWHA1 P
Description
CRSEAL 39930 / 4X4.999X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 39930 / 4X4.999X0.438 CRWHA1 P
BDI # 1251968
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185930
6152 / 0.625X1X0.125 HM14 P
Description
CRSEAL 6152 / 0.625X1X0.125 HM14 P SEAL
Part # 6152 / 0.625X1X0.125 HM14 P
BDI # 1242115
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604093