EM3609

COMPARE

EM3609

Description
EM3609 GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 184 3528M TEFC F1

BALDOR-RELIANCE

Part # EM3609

BDI # 21433281

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.76
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY