CDP3455
Description
CDP3455 PERMANENT MAGNET DC MOTOR ; 1HP 56C FRM 1800RPM 180VDC NEMA TEFC
Part # CDP3455
BDI # 125600
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3436
Description
CDP3436 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 180VDC NEMA TEFC
Part # CDP3436
BDI # 125591
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3575
Description
CDP3575 PERMANENT MAGNET DC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 180VDC
Part # CDP3575
BDI # 125602
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted