PX110 PARA-FLEX ELEMENT
Description
PX110 PARA-FLEX ELEMENT ; 11" OD ELASTOMERIC TYPE RUBBER
Part # PX110 PARA-FLEX ELEMENT
BDI # 239577
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25
96140-2
Description
96140-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14" OD 1-7/8" WD
Part # 96140-2
BDI # 1352998
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Global Part Number GPN:
648849
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
96140
22336 CCK/C3W33
Description
22336 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 380MM OD 126MM WID
Part # 22336 CCK/C3W33
BDI # 1265829
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
H247510-2
Description
H247510-2 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD
Part # H247510-2
BDI # 1356814
Features
Component:
Cup
Width - Millimeter:
90.5
Inch - Metric:
Inch
Outside Diameter - Inch:
15.125
Outside Diameter - Millimeter:
384.175
Other Features:
Heavy Duty
Global Part Number GPN:
645930
Precision Class:
Standard
Width - Inch:
3.563
Basic Number:
H247510
67920-2
Description
67920-2 TAPERED ROLLER BEARING CUP ; PRECISION 11-1/8" OD 1-7/16" WD
Part # 67920-2
BDI # 1349445
Features
Component:
Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Outside Diameter - Millimeter:
282.575
Global Part Number GPN:
647846
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
67920