CF12-1B
Description
CF 12 1 B CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF12-1B
BDI # 513830
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged
Global Part Number GPN:
237839
CFKRE 32 R
Description
CFKRE 32 R CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W ECC CST
Part # CFKRE 32 R
BDI # 23281180
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
CF12-1BR
Description
CF 12 1 BR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF12-1BR
BDI # 513831
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged
Global Part Number GPN:
237840
NUCF 12 1 BR
Description
NUCF 12 1 BR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W HD CST
Part # NUCF 12 1 BR
BDI # 23284388
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Carbon Steel Cage Material | 13400N Static Load Rating | 14000N Dynamic Load Rating
CFES12-1
Description
CFES 12 1 CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W SOL ECC CST
Part # CFES12-1
BDI # 514068
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238078