22230CAME4C3
Description
22230CAME4C3 SPHERICAL ROLLER BEARING ; 150MM BOREX270MM ODX73MM W
Part # 22230CAME4C3
BDI # 1184127
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing