GE 60 ES

COMPARE

GE 60 ES

Description
GE 60 ES SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM WIDE

EBC

Part # GE 60 ES

BDI # 21488742

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY