14L100 X 5/8 KW 2SS
Description
14L100 X 5/8 KW 2SS TIMING BELT PULLEY
Part # 14L100 X 5/8 KW 2SS
BDI # 23662374
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4