GEZ 104 ES

COMPARE

GEZ 104 ES

Description
GEZ 104 ES SPHERICAL PLAIN BEARING ; 1-1/4" ID 2" OD 1.09" WIDE

EBC

Part # GEZ 104 ES

BDI # 21488752

Features

Enclosure: Open
Housing Width - Millimeter: 23.8
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY