KH204-12
Description
KH204-12 INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # KH204-12
BDI # 102105
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
559932
Mounting Method:
Eccentric Collar
BR4-12
Description
BR4-12 INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # BR4-12
BDI # 101190
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
24.7
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
7612DLGTNTG18
Description
7612DLGTNTG18 PRECISION RADIAL BALL BRG ; POR 0.75IN ID X 1.75IN OD X 1.0313IN WD
Part # 7612DLGTNTG18
BDI # 15093287
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269726
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes