S419 B X 1-7/8IN 1/2IN KW

COMPARE

S419 B X 1-7/8IN 1/2IN KW

Description
MARTIN SPROCKET & GR S419 B X 1-7/8IN 1/2IN KW

MARTIN SPROCKET & GR

Part # S419 B X 1-7/8IN 1/2IN KW

BDI # 25182648

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.75
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 120.65

Price Inventory : Available to order
Loading Price
QTY