00518XT3E184TC

COMPARE

00518XT3E184TC

Description
00518XT3E184TC EXPLOSION-PROOF MOTOR ; XP - NEMA PR

WEG

Part # 00518XT3E184TC

BDI # 959503

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.862
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
00518ET3ER184TC-S

COMPARE

00518ET3ER184TC-S

Description
00518ET3ER184TC-S GENERAL PURPOSE MOTOR ; 5HP 4P 182/4TC WCF2

WEG

Part # 00518ET3ER184TC-S

BDI # 21464362

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 19.29
Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
00518ET3E184TC-S

COMPARE

00518ET3E184TC-S

Description
00518ET3E184TC-S MULTI PHASE MOTOR AC ; 5HP 1800RPM 3PH 208-230/460V 3.7KW

WEG

Part # 00518ET3E184TC-S

BDI # 21464361

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 17.913
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
00518ET3E184TC-W22 AC MOTOR 5HP

COMPARE

00518ET3E184TC-W22 AC MOTOR 5HP

Description
00518ET3E184TC-W22 AC MOTOR 5HP ; 5HP 184TC 460V 3PH 1755RPM

WEG

Part # 00518ET3E184TC-W22 AC MOTOR 5HP

BDI # 959433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.866
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
00318ET3E182TC-W22

COMPARE

00318ET3E182TC-W22

Description
00318ET3E182TC-W22 AC MOTOR ; 3HP FR 182T 460V 3PH TEFC 1760 RPM

WEG

Part # 00318ET3E182TC-W22

BDI # 959151

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.866
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY