Page 1 of 2

Next

Compare
L1408TM

COMPARE

L1408TM

Description
L1408TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC OPEN F1

BALDOR-RELIANCE

Part # L1408TM

BDI # 129414

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1408T

COMPARE

L1408T

Description
L1408T GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC OPEN F1

BALDOR-RELIANCE

Part # L1408T

BDI # 129412

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3609TM

COMPARE

L3609TM

Description
L3609TM GENERAL PURPOSE MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC TEFC F1

BALDOR-RELIANCE

Part # L3609TM

BDI # 129516

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3613T

COMPARE

L3613T

Description
L3613T GENERAL PURPOSE MOTOR ; 1.5HP 1140RPM 1PH 60HZ 184T 3634LC TEFC

BALDOR-RELIANCE

Part # L3613T

BDI # 129518

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.56
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EL3605T

COMPARE

EL3605T

Description
EL3605T GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 1PH 60HZ 184T 3623LC TEFC F1

BALDOR-RELIANCE

Part # EL3605T

BDI # 127131

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY