01018ET3E215T-S
Description
01018ET3E215T-S MULTI PHASE MOTOR AC ; 10HP 1800RPM 3PH 208-230/460V 7.5KW
Part # 01018ET3E215T-S
BDI # 21464363
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.291
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
01036ET3E215T-W22
Description
01036ET3E215T-W22 AC MOTOR ; 10HP FR 215T 460V 3PH TEFC 3515 RPM
Part # 01036ET3E215T-W22
BDI # 960023
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
00312ET3E213T-W22
Description
00312ET3E213T-W22 AC MOTOR ; 3HP 1170RPM FR 213T 460V 3PH 60HZ
Part # 00312ET3E213T-W22
BDI # 959132
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
00718ST3QIE213T-W22
Description
00718ST3QIE213T-W22 AC MOTOR ; 7.5HP 1765RPM FR 213T 460V 3PH 60HZ
Part # 00718ST3QIE213T-W22
BDI # 959738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
00718ET3E213T-S
Description
00718ET3E213T-S GENERAL PURPOSE MOTOR ; 7.5HP 1800RPM 3PH 208-230/460V 5.5KW
Part # 00718ET3E213T-S
BDI # 21464358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.898
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted