PCQ110H
Description
PCQ110H PUMP MOTOR ; NON-RETURNABLE 1HP 1PH 60HZ 115/230V
Part # PCQ110H
BDI # 965849
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
593184
Mounting Method:
Square Face
PCQ115
Description
PCQ115 PUMP MOTOR ; NON-RETURNABLE 1.5HP 1PH 60HZ 115/230V
Part # PCQ115
BDI # 965850
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
594252
Mounting Method:
Square Face