Page 1 of 43

Next

Compare
PM18150TF-B

COMPARE

PM18150TF-B

Description
PM18150TF-B DC MOTOR ; 1-1/2HP

BOSTON GEAR

Part # PM18150TF-B

BDI # 177209

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 17.19

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

V18150A-B

Description
V18150A-B DC MOTOR ; NON-RETURNABLE 11/2HP

BOSTON GEAR

Part # V18150A-B

BDI # 176506

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 15.06

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
V18150ATF-B

COMPARE

V18150ATF-B

Description
V18150ATF-B DC MOTOR ; NON-RETURNABLE 11/2HP

BOSTON GEAR

Part # V18150ATF-B

BDI # 176516

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 17.31

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
EM3554T-5

COMPARE

EM3554T-5

Description
EM3554T-5 GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145T 3526M TEFC F

BALDOR-RELIANCE

Part # EM3554T-5

BDI # 127325

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3667T

COMPARE

ZDM3667T

Description
ZDM3667T VECTOR DUTY AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEBC

BALDOR-RELIANCE

Part # ZDM3667T

BDI # 132149

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY