XT31506T-4
Description
XT31506T-4 AC MOTOR ; POR 150HP 1190RPM 3PH 60HZ 447T A44112M
Part # XT31506T-4
BDI # 26354439
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
SPM4413T-4
Description
SPM4413T-4 MOTOR SP4 ; POR 150HP 3PH 60HZ 445TS A44078M TEF
Part # SPM4413T-4
BDI # 28373096
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
39.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
40.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
SCR Drive
Mounting Method:
Rigid
SPM4406T-4
Description
SPM4406T-4 MOTOR SP4 ; 150HP 1790RPM 3PH 60HZ 447T A4496M TEFC
Part # SPM4406T-4
BDI # 28373081
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid