PCQ125
Description
PCQ125 PUMP MOTOR ; NON-RETURNABLE 2.5HP 1PH 60HZ 230V
Part # PCQ125
BDI # 965854
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
2-1/2HP
Other Features:
Pool and Spa Pump | Energy Efficient | Start Capacitor
Global Part Number GPN:
594254
Mounting Method:
Square Face