Page 1 of 17

Next

Compare
ECP82334T-5

COMPARE

ECP82334T-5

Description
ECP82334T-5 SEVERE DUTY AC MOTOR ; 20HP 1760RPM 3PH 60HZ 256T TEFC F1

BALDOR-RELIANCE

Part # ECP82334T-5

BDI # 126766

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM2334T

COMPARE

ZDM2334T

Description
ZDM2334T VECTOR DUTY AC MOTOR ; 20HP 1770 230/460 3PH 60HZ 256T TEBC

BALDOR-RELIANCE

Part # ZDM2334T

BDI # 132135

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B543638

Description
B543638 ; POR 20HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B543638

BDI # 21809118

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
VLCP4106T

COMPARE

VLCP4106T

Description
VLCP4106T ; 20HP 3525RPM 3PH 60HZ

BALDOR-RELIANCE

Part # VLCP4106T

BDI # 131105

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.72
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
EM2334T-8

COMPARE

EM2334T-8

Description
EM2334T-8 GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1

BALDOR-RELIANCE

Part # EM2334T-8

BDI # 127164

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY