Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
35P799Z322G1
Description
35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B
Part # 35P799Z322G1
BDI # 20128499
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1750
Shaft Diameter - Millimeter:
24.003
Overall Length - Inch:
15.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | B34 Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
34-6585Z306
Description
34-6585Z306 ; .75HP 3500RPM DC 56C 3428D TEFC F1 N
Part # 34-6585Z306
BDI # 20107813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14
Current:
DC
Voltage:
100
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-7286Z611G1
Description
34-7286Z611G1 ; .75HP 1800RPM DC MOTOR
Part # 34-7286Z611G1
BDI # 21779973
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face