22505-0076
Description
22505-0076 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 22505-0076
BDI # 22803134
Features
Housing Bore - Millimeter:
670.001
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
26.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
25001-3254
Description
25001-3254 OIL SEAL ; NON-RETURNABLE 610MM ID 635MM OD 13MM W
Part # 25001-3254
BDI # 22809028
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
24747-0444
Description
24747-0444 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24747-0444
BDI # 1322937
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
24750-5921
Description
24750-5921 OIL SEAL ; NON-RETURNABLE 620MM ID 670MM OD 25MM W
Part # 24750-5921
BDI # 22818174
Features
Housing Bore - Millimeter:
670.001
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
26.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
24.409
Shaft Diameter - Millimeter:
619.989
Inch - Metric:
Inch
21245-1073
Description
21245-1073 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21245-1073
BDI # 22802683
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
25.591
Shaft Diameter - Millimeter:
650.011
Inch - Metric:
Inch