2603353PSA-H-BX
Description
2603353PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 2603353PSA-H-BX
BDI # 897703
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.607
Shaft Diameter - Millimeter:
66.218
Inch - Metric:
Inch
Other Features:
With Inner Case
213143PTA-H-BX
Description
213143PTA-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 213143PTA-H-BX
BDI # 897504
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
With Inner Case
253423PTB-H-BX
Description
253423PTB-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 253423PTB-H-BX
BDI # 897653
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
223184PTB-BX
Description
223184PTB-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 223184PTB-BX
BDI # 897593
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
636030
55X80X8PTCW-BX
Description
55X80X8PTCW-BX LIP SHAFT SEAL ; POLY DBL SPRING RUBBERIZED-
Part # 55X80X8PTCW-BX
BDI # 897463
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Bi-Directional Helix