Features
Housing Bore - Millimeter:
15.875
Nominal Width - Millimeter:
4.445
Housing Bore - Inch:
0.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.312
Shaft Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Other Features:
Molded | General Purpose | For Slow Speed Applications
Global Part Number GPN:
634589
26001-7005 OBSOLETE DO NOT USE 12/25
Description
26001-7005 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 10MM ID 16MM OD
Part # 26001-7005 OBSOLETE DO NOT USE 12/25
BDI # 22848158
Features
Housing Bore - Millimeter:
15.875
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch