24627-7597
Description
24627-7597 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-7597
BDI # 1321984
Features
Housing Bore - Millimeter:
328.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.938
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.938
Shaft Diameter - Millimeter:
277.825
Inch - Metric:
Inch
25003-6504
Description
25003-6504 OIL SEAL ; LARGE BORE 278MM ID X 329MM OD X 19MM W
Part # 25003-6504
BDI # 22844832
Features
Housing Bore - Millimeter:
328.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.938
Shaft Diameter - Millimeter:
277.825
Inch - Metric:
Inch