25001-6397
Description
25001-6397 OIL SEAL ; NON-RETURNABLE 413MM ID 464MM OD 21MM W
Part # 25001-6397
BDI # 22813557
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
21238-3744
Description
21238-3744 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21238-3744
BDI # 1314640
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch
25144-6397
Description
25144-6397 OIL SEAL ; NON-RETURNABLE 413MM ID 464MM OD 21MM W
Part # 25144-6397
BDI # 22818587
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
24600-3793
Description
24600-3793 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24600-3793
BDI # 1320567
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
25003-1923
Description
25003-1923 OIL SEAL ; LARGE BORE 432MM ID X 464MM OD X 19MM W
Part # 25003-1923
BDI # 22802526
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch