36155 / 3.625X4.376X0.375 CRWA1 R
Description
CRSEAL 36155 / 3.625X4.376X0.375 CRWA1 R ; DBL LIP SEAL
Part # 36155 / 3.625X4.376X0.375 CRWA1 R
BDI # 1414168
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604435
334343SA-H-BX
Description
334343SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 334343SA-H-BX
BDI # 889529
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
With Inner Case
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199472
543646 / 3.375X4.376X0.52 HMSA37 R
Description
CRSEAL 543646/ 3.375X4.376X0.52 HMSA37 R ; NON-RETURNABLE DBL LIP SEAL
Part # 543646 / 3.375X4.376X0.52 HMSA37 R
BDI # 1253971
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
13.208
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.52
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199554