32441 / 3.25X4.5X0.313 X15 R
Description
CRSEAL 32441 / 3.25X4.5X0.313 X15 R ; LIP SEAL
Part # 32441 / 3.25X4.5X0.313 X15 R
BDI # 1250601
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
603577
32527 / 3.25X4.5X0.610 HMSHA4 V
Description
CRSEAL 32527 / 3.25X4.5X0.610 HMSHA4 V ; DBL LIP SEAL
Part # 32527 / 3.25X4.5X0.610 HMSHA4 V
BDI # 1250625
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605687
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635070
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
635327
21086-2366
Description
21086-2366 HI-PERFORMANCE SEAL ; NON-RETURNABLE 3.5" X 4.5"
Part # 21086-2366
BDI # 21460097
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch