525036 / 41.125X1.063X1.5 CT1 R
Description
CRSEAL 525036 / 41.125X1.063X1.5 CT1 R ; SINGLE LIP SEAL
Part # 525036 / 41.125X1.063X1.5 CT1 R
BDI # 1253573
Features
Housing Bore - Millimeter:
1069.975
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
42.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
41.125
Shaft Diameter - Millimeter:
1044.575
Inch - Metric:
Inch