Features
Housing Bore - Millimeter:
146.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.749
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
4.835
Shaft Diameter - Millimeter:
122.809
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CCW
Global Part Number GPN:
635308
47375 / 4.75X5.749X0.438 CRW1 P
Description
CRSEAL 47375 / 4.75X5.749X0.438 CRW1 P ; SGL LIP SEAL
Part # 47375 / 4.75X5.749X0.438 CRW1 P
BDI # 1252968
Features
Housing Bore - Millimeter:
146.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.749
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186279