556439 / 7.25X8.5X0.625 HDS1 R
Description
CRSEAL 556439 / 7.25X8.5X0.625 HDS1 R ; SGL LIP SEAL
Part # 556439 / 7.25X8.5X0.625 HDS1 R
BDI # 22779283
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
565636 / 7.5X1.125X1.125 CT1 R
Description
CRSEAL 565636 / 7.5X1.125X1.125 CT1 R ; SGL LIP SEAL
Part # 565636 / 7.5X1.125X1.125 CT1 R
BDI # 22781900
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
531502 / 7X8.5X0.5 HS6 R
Description
CRSEAL 531502 / 7X8.5X0.5 HS6 R LIP SEAL
Part # 531502 / 7X8.5X0.5 HS6 R
BDI # 1253843
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
605847
70080 / 7X8.5X0.5 CRWA1 R
Description
CRSEAL 70080/ 7X8.5X0.5 CRWA1 R LIP SEAL
Part # 70080
BDI # 1244651
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604783
21086-3522
Description
21086-3522 HI-PERFORMANCE SEAL ; NON-RETURNABLE 184MM ID 216MM OD 16MM W
Part # 21086-3522
BDI # 22810963
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch