61766PSA-H-BX
Description
61766PSA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 61766PSA-H-BX
BDI # 21930792
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Precision Ground OD
61755PSA-H-BX
Description
61755PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 61755PSA-H-BX
BDI # 897713
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
6.187
Shaft Diameter - Millimeter:
157.15
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
642755
36433PSA-H-BX
Description
36433PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 36433PSA-H-BX
BDI # 897711
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
With Inner Case
304003PSA-H-BX
Description
304003PSA-H-BX LIP SHAFT SEAL ; MTO POLYACRYLATE SGL DBL
Part # 304003PSA-H-BX
BDI # 897709
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
With Inner Case
45X100X10PSCW
Description
45X100X10PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 45X100X10PSCW
BDI # 897723
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix